Zoro Homepage

Angle Bracket, Aluminum, Brushed Aluminum, For Use With: 2268-20 Magnetic Locks

  • Mfr # 4625

  • Zoro # G1878199


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Aluminum
For Use With
2268-20 Magnetic Locks
Length
25 in
Color
Clear
Height
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4625
Zoro #
G1878199
UPC #
-
Country of Origin
United States

Dimensions

Length
25 in
Height
1-1/2 in
Width
1 1/2 in
Overall Height
1 1/2 in
Overall Length
25 in
Overall Width
1 1/2 in

Details

Item
Angle Bracket
Finish
Brushed Aluminum
For Use With
2268-20 Magnetic Locks
Color
Clear
Material
Aluminum
Type
Surface Mount
Compatible Manufacturer Model Number
2268-20
Product Type
Angle Bracket
ANSI/BHMA Finish
Unfinished
Compatible Brand
DynaLock
Compatible Series
2268-20 Devices

Description

Angle Bracket , Surface Mount, Length 25 In., Width 1-1/2 In., Height 1-1/2 In., Clear, Aluminum Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.