Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Bracket, Aluminum, Brushed Aluminum, For Use With: 2511 Magnetic Locks

  • Mfr # 4610

  • Zoro # G1878226


product price: $60.29
/ea

Key Features

Finish
Brushed Aluminum
For Use With
2511 Magnetic Locks
Width
1 1/2 in
Color
Clear
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4610
Zoro #
G1878226
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/2 in
Length
11 in
Height
1-1/2 in
Overall Width
1 1/2 in
Overall Height
1 1/2 in
Overall Length
11 in

Details

Item
Angle Bracket
Finish
Brushed Aluminum
For Use With
2511 Magnetic Locks
Color
Clear
Material
Aluminum
Type
Surface Mount
Product Type
Angle Bracket
Compatible Manufacturer Model Number
2511
Compatible Brand
DynaLock
ANSI/BHMA Finish
Unfinished
Compatible Series
2511

Description

Angle Bracket , Surface Mount, Length 11 In., Width 1-1/2 In., Height 1-1/2 In., Clear, Aluminum Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.