Conversion Kit, Aluminum, Brushed Aluminum, For Use With: 3000 Magnetic Locks
Mfr # TJ30
Zoro # G1877867
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Aluminum
Type
Surface Mount
For Use With
3000 Magnetic Locks
Material
Aluminum
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TJ30
Zoro #
G1877867
UPC #
-
Country of Origin
United States
Details
Item
Conversion Kit
Finish
Brushed Aluminum
Type
Surface Mount
For Use With
3000 Magnetic Locks
Material
Aluminum
Color
Clear
Includes
Mounting Hardware
ANSI/BHMA Finish
Unfinished
Compatible Manufacturer Model Number
3000
Includes Hardware
Hardware Included
Product Type
Top Jamb Conversion Kit
Compatible Series
3000
Compatible Brand
DynaLock
Description
Conversion Kit , Surface Mount, Clear, Aluminum Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.