Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromagnetic Lock, 1-1/4 in. D, 650 lb.

  • Mfr # 2511TJ

  • Zoro # G1878445


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Aluminum
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
Interior Doors
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2511TJ
Zoro #
G1878445
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Length (In.)
10 1/2 in
Lock Body Width (In.)
1 3/4 in
Lock Body Depth (In.)
1 1/4 in
Lock Body Width
1 3/4 in
Lock Body Depth
1 1/4 in
Overall Length
10 1/2 in
Overall Height
1 3/4 in
Overall Width
1 1/4 in

Details

Item
Electromagnetic Lock
Finish
Brushed Aluminum
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
Interior Doors
Material
Aluminum
Includes
Mounting Hardware
Opening Action
Electromagnetic
Options Included
Outswing Electromagnetic Lock Door
Series
2500
Features
Surface Mounted for Single and Double Outswing or Inswing Doors
Holding Force (Lb.)
650
Mfr. Series
2500
Amp Draw @ 12V
0.50
Total Projection (In.)
1 1/4 in
Release Delay
Instantaneous
Standards
cULus Listed
Amp Draw @ 24V
0.25
Current @ 24V
205 mA
ANSI/BHMA Finish
Unfinished
Projection
1 1/4 in
Holding Force - Maximum
650 lb
Includes Hardware
Hardware Included
Current @ 12V
381 mA

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.50, Amp Draw @ 24V 0.25, Input Voltage 12/24V DC, Features Surface Mounted for Single and Double Outswing or Inswing Doors, Total Projection (In.) 1 1/4 in, Holding Force (Lb.) 650, Lock Body Length (In.) 10 1/2 in, Lock Body Width (In.) 1 3/4 in, Lock Body Depth (In.) 1 1/4 in, Mfr. Series 2500, Instantaneous Release Delay, Brushed Aluminum Finish, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.