Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromagnetic Lock, 10-1/2inLx1-3/4inW

  • Mfr # 2511

  • Zoro # G1878479


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Aluminum
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
Interior Doors
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2511
Zoro #
G1878479
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Depth (In.)
1 1/4 in
Lock Body Length (In.)
10 1/2 in
Lock Body Width (In.)
1 3/4 in
Overall Height
1 3/4 in
Overall Width
1 1/4 in
Overall Length
10 1/2 in
Lock Body Depth
1 1/4 in
Lock Body Width
1 3/4 in

Details

Item
Electromagnetic Lock
Finish
Brushed Aluminum
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
Interior Doors
Material
Aluminum
Includes
Mounting Hardware
Opening Action
Electromagnetic
Options Included
Outswing Electromagnetic Lock Door
Series
2500
Features
Surface Mounted for Single and Double Outswing or Inswing Doors
Release Delay
Instantaneous
Amp Draw @ 12V
0.50
Standards
cULus Listed
Mfr. Series
2500
Holding Force (Lb.)
650
Total Projection (In.)
1 1/4 in
Amp Draw @ 24V
0.25
Holding Force - Maximum
650 lb
Projection
1 1/4 in
Includes Hardware
Hardware Included
Current @ 12V
381 mA
ANSI/BHMA Finish
Unfinished
Current @ 24V
205 mA
series
DynaLock 2000 Series Maglocks

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.50, Amp Draw @ 24V 0.25, Input Voltage 12/24V DC, Features Surface Mounted for Single and Double Outswing or Inswing Doors, Total Projection (In.) 1 1/4 in, Holding Force (Lb.) 650, Lock Body Length (In.) 10 1/2 in, Lock Body Width (In.) 1 3/4 in, Lock Body Depth (In.) 1 1/4 in, Mfr. Series 2500, Instantaneous Release Delay, Brushed Aluminum Finish, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.