Zoro Homepage

Electromagnetic Lock, 11in. Lx2-3/4in. W

  • Mfr # 3000 HSM

  • Zoro # G1878375


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Aluminum
Type
Surface Mount
Input Voltage
12/24V AC/DC
For Use With
Interior Doors
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000 HSM
Zoro #
G1878375
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Depth (In.)
1 1/2 in
Lock Body Length (In.)
11 in
Lock Body Width (In.)
2 3/4 in
Overall Height
2 3/4 in
Overall Width
1 1/2 in
Overall Length
11 in
Lock Body Depth
1 1/2 in
Lock Body Width
2 3/4 in

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.42, Amp Draw @ 24V 0.21, Input Voltage 12/24V AC/DC, Total Projection (In.) 1 1/2 in, Holding Force (Lb.) 1,500, Lock Body Length (In.) 11 in, Lock Body Width (In.) 2 3/4 in, Lock Body Depth (In.) 1 1/2 in, Mfr. Series 3000, Instantaneous Release Delay, Brushed Aluminum Finish, Standards CSFM, cULus Listed, NYC MEA #23-92-E, Options Included Outswing Electromagnetic Lock Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.