Zoro Homepage

Electromagnetic Lock, 11in. Lx2-3/4in. W

  • Mfr # 3001

  • Zoro # G1878366


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Aluminum
Type
Surface Mount
Input Voltage
12/24V AC/DC
For Use With
Pairs of Outswing Doors
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001
Zoro #
G1878366
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Length (In.)
11 in
Lock Body Depth (In.)
1 1/2 in
Lock Body Width (In.)
2 3/4 in
Lock Body Depth
1 1/2 in
Overall Height
2 3/4 in
Overall Length
11 in
Overall Width
1 1/2 in
Lock Body Width
2 3/4 in

Details

Item
Electromagnetic Lock
Finish
Brushed Aluminum
Type
Surface Mount
Input Voltage
12/24V AC/DC
For Use With
Pairs of Outswing Doors
Material
Aluminum
Includes
Mounting Hardware
Opening Action
Electromagnetic
Options Included
Outswing Electromagnetic Lock Door
Series
3000
Features
Surface Mounted for Outswing or Inswing Single or Double Doors
Amp Draw @ 24V
0.21
Amp Draw @ 12V
0.42
Mfr. Series
3000
Total Projection (In.)
1 1/2 in
Release Delay
Instantaneous
Standards
CSFM, cULus Listed, NYC MEA #23-92-E
Holding Force (Lb.)
1,500
ANSI/BHMA Finish
Unfinished
Current @ 24V
210 mA
Projection
1 1/2 in
Holding Force - Maximum
1,500 lb
Includes Hardware
Hardware Included
Current @ 12V
374 mA

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.42, Amp Draw @ 24V 0.21, Input Voltage 12/24V AC/DC, Features Surface Mounted for Outswing or Inswing Single or Double Doors, Total Projection (In.) 1 1/2 in, Holding Force (Lb.) 1,500, Lock Body Length (In.) 11 in, Lock Body Width (In.) 2 3/4 in, Lock Body Depth (In.) 1 1/2 in, Mfr. Series 3000, Instantaneous Release Delay, Brushed Aluminum Finish, Standards CSFM, cULus Listed, NYC MEA #23-92-E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.