Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromagnetic Lock, 1200 lb., Aluminum

  • Mfr # 2280

  • Zoro # G1878506


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Aluminum
Type
Surface Mount
Input Voltage
12/24V AC/DC
For Use With
Interior Doors
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2280
Zoro #
G1878506
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Width (In.)
2 1/16 in
Lock Body Depth (In.)
1 1/2 in
Lock Body Length (In.)
12 3/4 in
Lock Body Depth
1 1/2 in
Lock Body Width
2 1/16 in
Overall Width
1 1/2 in
Overall Length
12 3/4 in
Overall Height
2 1/16 in

Details

Item
Electromagnetic Lock
Finish
Brushed Aluminum
Type
Surface Mount
Input Voltage
12/24V AC/DC
For Use With
Interior Doors
Material
Aluminum
Includes
Mounting Hardware
Opening Action
Electromagnetic
Options Included
Outswing Electromagnetic Lock Door
Series
2280
Features
Adjustable Baseplate, Surface Mounted for Single and Double Outswing or Inswing Doors
Total Projection (In.)
1 1/2 in
Amp Draw @ 24V
0.35
Holding Force (Lb.)
1,200
Mfr. Series
2280
Amp Draw @ 12V
0.68
Release Delay
Instantaneous
Standards
cULus Listed
Includes Hardware
Hardware Included
Holding Force - Maximum
1,200 lb
Current @ 24V
335 mA
Projection
1 1/2 in
ANSI/BHMA Finish
Unfinished
Current @ 12V
583 mA
series
DynaLock 2000 Series Maglocks

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.68, Amp Draw @ 24V 0.35, Input Voltage 12/24V AC/DC, Features Adjustable Baseplate, Surface Mounted for Single and Double Outswing or Inswing Doors, Total Projection (In.) 1 1/2 in, Holding Force (Lb.) 1,200, Lock Body Length (In.) 12 3/4 in, Lock Body Width (In.) 2 1/16 in, Lock Body Depth (In.) 1 1/2 in, Mfr. Series 2280, Instantaneous Release Delay, Brushed Aluminum Finish, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.