Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromagnetic Lock, 22 in. L, 1500 lb.

  • Mfr # 3002

  • Zoro # G1878357


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Aluminum
Type
Surface Mount
Input Voltage
12/24V AC/DC
For Use With
Interior Doors
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3002
Zoro #
G1878357
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Length (In.)
22 in
Lock Body Width (In.)
2 3/4 in
Lock Body Depth (In.)
1 1/2 in
Lock Body Depth
1 1/2 in
Overall Width
1 1/2 in
Overall Length
11 in
Lock Body Width
2 3/4 in
Overall Height
2 3/4 in

Details

Item
Electromagnetic Lock
Finish
Brushed Aluminum
Type
Surface Mount
Input Voltage
12/24V AC/DC
For Use With
Interior Doors
Material
Aluminum
Includes
Mounting Hardware
Opening Action
Electromagnetic
Options Included
Dual Voltage
Series
3000
Features
Surface Mounted for Outswing or Inswing Single or Double Doors
Holding Force (Lb.)
1,500
Total Projection (In.)
1 1/2 in
Amp Draw @ 24V
0.42
Release Delay
Instantaneous
Mfr. Series
3000
Amp Draw @ 12V
0.84
Standards
CSFM, cULus Listed, NYC MEA #23-92-E
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included
Projection
1 1/2 in
Holding Force - Maximum
1,200 lb
Current @ 12V
374 mA
Current @ 24V
420 mA
series
DynaLock 3000 Series Maglocks

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.84, Amp Draw @ 24V 0.42, Input Voltage 12/24V AC/DC, Features Surface Mounted for Outswing or Inswing Single or Double Doors, Total Projection (In.) 1 1/2 in, Holding Force (Lb.) 1,500, Lock Body Length (In.) 22 in, Lock Body Width (In.) 2 3/4 in, Lock Body Depth (In.) 1 1/2 in, Mfr. Series 3000, Instantaneous Release Delay, Brushed Aluminum Finish, Standards CSFM, cULus Listed, NYC MEA #23-92-E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.