Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromagnetic Lock, 22 in. L, Aluminum

  • Mfr # 2022 DSM2

  • Zoro # G1878585


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Aluminum
Type
Surface Mount
Input Voltage
12/24V AC/DC
For Use With
Interior Doors
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2022 DSM2
Zoro #
G1878585
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Width (In.)
2 3/4 in
Lock Body Length (In.)
22 in
Lock Body Depth (In.)
1 1/2 in
Overall Height
2 3/4 in
Lock Body Width
2 3/4 in
Overall Width
1 1/2 in
Lock Body Depth
1 1/2 in
Overall Length
22 in

Details

Item
Electromagnetic Lock
Finish
Brushed Aluminum
Type
Surface Mount
Input Voltage
12/24V AC/DC
For Use With
Interior Doors
Material
Aluminum
Includes
Mounting Hardware
Opening Action
Electromagnetic
Options Included
Dual Voltage, Dsm2- Door Status Switch
Series
2000
Features
Adjustable Mounting
Holding Force (Lb.)
1,200
Amp Draw @ 24V
0.42
Mfr. Series
2000
Total Projection (In.)
1 1/2 in
Standards
CSFM, cULus Listed, NYC MEA #23-92-E
Amp Draw @ 12V
0.84
Release Delay
Instantaneous
Holding Force - Maximum
1,200 lb
Includes Hardware
Hardware Included
Projection
1 1/2 in
Current @ 24V
210 mA
Current @ 12V
374 mA
ANSI/BHMA Finish
Unfinished

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.84, Amp Draw @ 24V 0.42, Input Voltage 12/24V AC/DC, Features Adjustable Mounting, Total Projection (In.) 1 1/2 in, Holding Force (Lb.) 1,200, Lock Body Length (In.) 22 in, Lock Body Width (In.) 2 3/4 in, Lock Body Depth (In.) 1 1/2 in, Mfr. Series 2000, Instantaneous Release Delay, Brushed Aluminum Finish, Standards CSFM, cULus Listed, NYC MEA #23-92-E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.