Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromagnetic Lock, 25 in. L, Aluminum

  • Mfr # 2268-20 DSM2 DYN2

  • Zoro # G1878515


product price: $1,262.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Aluminum
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
Interior Doors
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2268-20 DSM2 DYN2
Zoro #
G1878515
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Depth (In.)
2 3/16 in
Lock Body Width (In.)
2 in
Lock Body Length (In.)
25 in
Lock Body Width
2 in
Overall Height
2 in
Lock Body Depth
2 3/16 in
Overall Width
2 3/16 in
Overall Length
14 in

Details

Item
Electromagnetic Lock
Finish
Brushed Aluminum
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
Interior Doors
Material
Aluminum
Includes
Mounting Hardware
Opening Action
Electromagnetic
Options Included
Dual Voltage, Dsm2- Door Status Switch, Dyn2-Dynastat Force Sensor
Series
2268
Features
Surface Mounted for Single and Double Outswing or Inswing Doors
Release Delay
Instantaneous
Amp Draw @ 24V
0.70
Mfr. Series
2268
Total Projection (In.)
2 3/16 in
Holding Force (Lb.)
1,200
Amp Draw @ 12V
1.36
Standards
cULus Listed
Current @ 24V
335 mA
Projection
2 3/16 in
Current @ 12V
583 mA
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included
Holding Force - Maximum
1,200 lb

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 1.36, Amp Draw @ 24V 0.70, Input Voltage 12/24V DC, Features Surface Mounted for Single and Double Outswing or Inswing Doors, Total Projection (In.) 2 3/16 in, Holding Force (Lb.) 1,200, Lock Body Length (In.) 25 in, Lock Body Width (In.) 2 in, Lock Body Depth (In.) 2 3/16 in, Mfr. Series 2268, Instantaneous Release Delay, Brushed Aluminum Finish, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.