Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromagnetic Lock, 8-1/2in.Lx1-3/4in.W

  • Mfr # 2585-DSM

  • Zoro # G1878390


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Aluminum
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
Interior Doors
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2585-DSM
Zoro #
G1878390
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Width (In.)
1 3/4 in
Lock Body Length (In.)
8 1/2 in
Lock Body Depth (In.)
1 1/4 in
Overall Height
1 3/4 in
Overall Width
1 1/4 in
Overall Length
8 1/2 in
Lock Body Width
1 3/4 in
Lock Body Depth
1 1/4 in

Details

Item
Electromagnetic Lock
Finish
Brushed Aluminum
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
Interior Doors
Material
Aluminum
Includes
Mounting Hardware
Opening Action
Electromagnetic
Options Included
Dsm- Door Status Switch, Dual Voltage
Series
2585
Features
Surface Mounted for Single Outswing or Inswing Doors
Standards
cULus Listed
Holding Force (Lb.)
650
Total Projection (In.)
1 1/4 in
Mfr. Series
2585
Amp Draw @ 24V
0.25
Amp Draw @ 12V
0.50
Release Delay
Instantaneous
ANSI/BHMA Finish
Unfinished
Projection
1 1/4 in
Current @ 12V
500 mA
Current @ 24V
250 mA
Holding Force - Maximum
650 lb
Includes Hardware
Hardware Included

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.50, Amp Draw @ 24V 0.25, Input Voltage 12/24V DC, Features Surface Mounted for Single Outswing or Inswing Doors, Total Projection (In.) 1 1/4 in, Holding Force (Lb.) 650, Lock Body Length (In.) 8 1/2 in, Lock Body Width (In.) 1 3/4 in, Lock Body Depth (In.) 1 1/4 in, Mfr. Series 2585, Instantaneous Release Delay, Brushed Aluminum Finish, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.