Filler Plate, Aluminum, Brushed Aluminum
Mfr # 4311
Zoro # G1878320
product price: $47.79
/eaKey Features
Finish
Brushed Aluminum
Type
Surface Mount
For Use With
2000 Magnetic Locks, 3000 Magnetic Locks, 3101B Magnetic Locks
Width
1 1/4 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4311
Zoro #
G1878320
UPC #
-
Country of Origin
United States
Dimensions
Width
1 1/4 in
Height
1/2 in
Length
11 in
Overall Height
1/2 in
Overall Length
11 in
Overall Width
1 1/4 in
Details
Item
Filler Plate
Finish
Brushed Aluminum
Type
Surface Mount
For Use With
2000 Magnetic Locks, 3000 Magnetic Locks, 3101B Magnetic Locks
Color
Clear
Material
Aluminum
Compatible Manufacturer Model Number
2000, 3000, 3101C
ANSI/BHMA Finish
Unfinished
Compatible Brand
DynaLock
Compatible Series
2000/3000/3101C Devices
Product Type
Filler Plate
Description
Filler Plate, Surface Mount, Length 11 In., Width 1-1/4 In., Height 1/2 In., Clear, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.