Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Lock, 9-1/4 in. L, Aluminum

  • Mfr # 2013 DYN

  • Zoro # G1878619


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Aluminum
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security Gate Applications
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2013 DYN
Zoro #
G1878619
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Depth (In.)
1 1/2 in
Lock Body Width (In.)
2 1/2 in
Lock Body Length (In.)
9 1/4 in
Overall Height
2 3/4 in
Lock Body Width
2 1/2 in
Overall Length
9 1/4 in
Lock Body Depth
1 1/2 in
Overall Width
1 1/2 in

Details

Item
Electromagnetic Lock
Finish
Brushed Aluminum
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security Gate Applications
Material
Aluminum
Includes
Mounting Hardware
Opening Action
Electromagnetic
Options Included
Dual Voltage, Dyn-Dynastat Force Sensor
Series
2013
Features
Surface Mounted for Sliding or Swinging Gates
Holding Force (Lb.)
1,200
Amp Draw @ 12V
0.42
Amp Draw @ 24V
0.21
Mfr. Series
2013
Standards
CE Certified, cULus Listed, NYC MEA #23-92-E, UL Listed
Total Projection (In.)
1 1/2 in
Release Delay
Instantaneous
Holding Force - Maximum
1,200 lb
Projection
1 1/2 in
Current @ 24V
0.21 A
Current @ 12V
0.42 A
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.42, Amp Draw @ 24V 0.21, Input Voltage 12/24V DC, Features Surface Mounted for Sliding or Swinging Gates, Total Projection (In.) 1 1/2 in, Holding Force (Lb.) 1,200, Lock Body Length (In.) 9 1/4 in, Lock Body Width (In.) 2 1/2 in, Lock Body Depth (In.) 1 1/2 in, Mfr. Series 2013, Instantaneous Release Delay, Brushed Aluminum Finish, Standards CE Certified, cULus Listed, NYC MEA #23-92-E, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.