Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Lock, 9-1/4 in. L, Rear Wire Exit

  • Mfr # 2013 RWE

  • Zoro # G1878600


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Aluminum
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security Gate Applications
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2013 RWE
Zoro #
G1878600
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Depth (In.)
1 1/2 in
Lock Body Length (In.)
9 1/4 in
Lock Body Width (In.)
2 1/2 in
Overall Length
9 1/4 in
Armature Length
8 3/4 in
Overall Height
2 3/4 in
Armature Width
2 9/16 in
Lock Body Depth
1 1/2 in
Lock Body Width
2 1/2 in
Overall Width
1 1/2 in

Details

Item
Electromagnetic Lock
Finish
Brushed Aluminum
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security Gate Applications
Material
Aluminum
Includes
Mounting Hardware
Opening Action
Electromagnetic
Options Included
Dual Voltage
Series
2013
Features
Surface Mounted for Sliding or Swinging Gates
Total Projection (In.)
1 1/2 in
Standards
CE Certified, cULus Listed, NYC MEA #23-92-E, UL Listed
Holding Force (Lb.)
1,200
Amp Draw @ 12V
0.42
Mfr. Series
2013
Release Delay
Instantaneous
Amp Draw @ 24V
0.21
Includes Hardware
Hardware Included
Holding Force - Maximum
1,200 lb
Projection
1 1/2 in
ANSI/BHMA Finish
Unfinished
Current @ 12V
0.42 A
Current @ 24V
0.21 A

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.42, Amp Draw @ 24V 0.21, Input Voltage 12/24V DC, Features Surface Mounted for Sliding or Swinging Gates, Total Projection (In.) 1 1/2 in, Holding Force (Lb.) 1,200, Lock Body Length (In.) 9 1/4 in, Lock Body Width (In.) 2 1/2 in, Lock Body Depth (In.) 1 1/2 in, Mfr. Series 2013, Instantaneous Release Delay, Brushed Aluminum Finish, Standards CE Certified, cULus Listed, NYC MEA #23-92-E, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.