Glass Door Bracket, Aluminum, Unfinished, Includes: Mounting Hardware
Mfr # 4850
Zoro # G1878138
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Finish
Unfinished
For Use With
2011 Magnetic Locks, 2022 Magnetic Locks, 3000 Magnetic Locks, 3002 Magnetic Locks
Type
Glass Door
Color
clear
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4850
Zoro #
G1878138
UPC #
-
Country of Origin
United States
Dimensions
Height
5/8 in
Overall Length
10 3/4 in
Overall Height
5/8 in
Details
Item
Glass Door Bracket
Finish
Unfinished
For Use With
2011 Magnetic Locks, 2022 Magnetic Locks, 3000 Magnetic Locks, 3002 Magnetic Locks
Type
Glass Door
Color
clear
Includes
Mounting Hardware
Material
Aluminum
Compatible Manufacturer Model Number
2011, 2022, 3000, 3002
Product Type
Glass Door Bracket
series
DynaLock Parts and Accessories
Description
Glass Door Bracket, Material Aluminum, Finish Unfinished, Height 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.