Zoro Homepage

Transformer, Plastic, 24VDC Voltage Output

  • Mfr # 5325

  • Zoro # G1878077


product price: $67.29
/ea

Key Features

Includes
Mounting Hardware
For Use With
Electric Devices
Finish
Plastic
Batteries Required
Batteries Not Required
Voltage Output
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5325
Zoro #
G1878077
UPC #
-
Country of Origin
United States

Details

Item
Transformer
Includes
Mounting Hardware
For Use With
Electric Devices
Finish
Plastic
Batteries Required
Batteries Not Required
Voltage Output
24V DC
Number of Outputs
0
Sub-Category
Transformer
Material
Plastic
Output Current (Amps)
1.5A
Type
Regulated Output
Voltage
24V DC
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished
Product Type
Transformer

Description

Transformer, Type Regulated Output, Material Plastic, Finish Plastic, Batteries Required No, Number of Outputs 0, Voltage Output 24VDC, Output Current (Amps) 1.5A, For Use With Electric Devices, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.