Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, Steel, 24VDC Voltage Output

  • Mfr # 5225

  • Zoro # G1878101


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Type
Regulated Output
Includes
Mounting Hardware
Material
Steel
For Use With
Electric Devices
Input Voltage
110V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5225
Zoro #
G1878101
UPC #
-
Country of Origin
United States

Details

Item
Transformer
Type
Regulated Output
Includes
Mounting Hardware
Material
Steel
For Use With
Electric Devices
Input Voltage
110V AC
Output Current (Amps)
2A
Sub-Category
Transformer
Number of Outputs
0
Batteries Required
Batteries Not Required
Voltage Output
24V DC
Voltage
24V DC
Includes Hardware
Hardware Included
Product Type
Transformer
ANSI/BHMA Finish
Unfinished
series
DynaLock Power Supplies

Description

Transformer, Type Regulated Output, Material Steel, Batteries Required No, Number of Outputs 0, Input Voltage 110 VAC, Voltage Output 24VDC, Output Current (Amps) 2A, For Use With Electric Devices, Includes Mounting Hardware, Transformer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.