200 TUBE STGE RACKS F/ 16MM TUBES

  • Mfr # 159515-0002

  • Zoro # G4705066


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Color
Clear/White
Material
Acrylic
Autoclavable
No
Height
18 1/2 in
Number of Compartments
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159515-0002
Zoro #
G4705066
UPC #
-
Country of Origin
United States

Dimensions

Height
18 1/2 in
Width
9 1/2 in
Length
2 1/2 in
Overall Width
9 1/2 in
Overall Height
18 1/2 in
Overall Length
2 1/2 in
Tube Size
16 mm
Overall Depth
18 1/2 in
Overall Diameter
5/8 in
Compartment Length
5/8 in
Compartment Width
5/8 in

Details

Item
Tube Rack
Color
Clear/White
Material
Acrylic
Autoclavable
No
Number of Compartments
200
Format
10x20
Includes
Hand Grips
Product Type
Test Tube Rack
Total Holding Capacity
(200) Tubes
Compatible Product Type
Tubes

Description

Item Tube Rack, Number of Compartments 200, Autoclavable No, Material Acrylic, Clear/White, Height 18 1/2 in, Length 2 1/2 in, Width 9 1/2 in, Format 10x20, For Use With -, Standards -, Includes Hand Grips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.