300 TUBE STGE RACKS F/ 16MM TUBES

  • Mfr # 159515-0003

  • Zoro # G4677486


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Color
Clear/White
Material
Acrylic
Autoclavable
No
Height
27 in
Number of Compartments
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
159515-0003
Zoro #
G4677486
UPC #
-
Country of Origin
United States

Dimensions

Height
27 in
Width
9 1/2 in
Length
2 1/2 in
Overall Width
9 1/2 in
Overall Height
27 in
Overall Length
2 1/2 in
Overall Depth
27 in
Tube Size
16 mm
Compartment Width
5/8 in
Compartment Length
5/8 in
Overall Diameter
5/8 in

Details

Item
Tube Rack
Color
Clear/White
Material
Acrylic
Autoclavable
No
Number of Compartments
300
Format
10x30
Includes
Hand Grips
Product Type
Test Tube Rack
Total Holding Capacity
(300) Tubes
Compatible Product Type
Tubes

Description

Item Tube Rack, Number of Compartments 300, Autoclavable No, Material Acrylic, Clear/White, Height 27 in, Length 2 1/2 in, Width 9 1/2 in, Format 10x30, For Use With -, Standards -, Includes Hand Grips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.