Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

500 ml Beaker with Handle

  • Mfr # 326524-0500

  • Zoro # G615835407


product price: $34.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
326524-0500
Zoro #
G615835407
UPC #
657248501273
Country of Origin
China

Description

Features -Made from translucent high clarity polypropylene - food grade resin -Graduated in Metric and English in attractive blue print with scales on both sides - easy to read for right and left handed use -Tapered and space saving & nest for storage -Durable handle and thumb grip for easy dispensing -Handle allows for drainage when inverted -Maximum operating temperature 125°C Specifications - Material: Polypropylene - Height: 138 mm - Capacity: 500 ml - Diameter: 97 - Weight: 0.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.