Adapter, PP, White, PK100
Mfr # 227555
Zoro # G7080017
product price: $211.99
/pk 100, $2.12/ea
Free Shipping & Returns
Key Features
Type
Adapter
Features
Chemical Resistant, Serrating Connecting Surfaces
Material of Construction
polypropylene
Overall Length
86 mm
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
227555
Zoro #
G7080017
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
86 mm
Manufacturers Warranty Length
Replace Defective Parts
For Tubing Outside Diameter
4 mm to 14 mm
Details
Item
Adapter
Type
Adapter
Features
Chemical Resistant, Serrating Connecting Surfaces
Material of Construction
polypropylene
Color
White
Product Type
Adapter
Autoclavable
Yes
Material
Polypropylene
Description
Adapter, Overall Length 86 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Polypropylene, Color White, Autoclavable Yes, Features Chemical Resistant, Serrating Connecting Surfaces, Standards Not Applicable, For Tubing Outside Diameter 4 mm to 14 mm, Manufacturers Warranty Length Replace Defective Parts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.