Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Volume DispensingBottle, PK10

  • Mfr # 206305

  • Zoro # G4667065


product price: $153.99
/pk 10, $15.40/ea
Free Shipping & Returns

Key Features

Closure Material
Polymethylpentene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206305
Zoro #
G4667065
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
60 mm
Labware Height - English
11 in
Height
282mm
Labware Height - Metric
282 mm
Overall Height - Metric
282 mm
Mouth Size
Narrow
Body Diameter - Metric
60 mm

Details

Item
Dispensing Bottle
Closure Material
Polymethylpentene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
250ml
Bottle/Jar Shape
Round
Includes Closure
Yes
Pre-Cleaned
None
Labware Capacity - Metric
250 mL
Labware Body Color
Clear
Labware Capacity - English
8 oz
Sterile/Non-Sterile
Non-Sterile
Includes
Adjustable Cup
Graduation Subdivisions
1 mL on Dispensing Cup
Labware Closure Type
Screw On
Labware Clarity
Translucent
Labware Closure Color
Red
Labware Closure Material
PMP
Bottle/Jar Type
Dispensing
Labware Basic Material
Plastic
Graduation Range
5 to 25 mL
Labware Body Material
LDPE
Special Features
LDPE Adjustable Volume Bottles with a PMP Dispenser Cup, Suitable for Foodstuff
Standards
FDA, REACH, RoHS
Graduated
Yes
Basic Material
Plastic
Clarity
Translucent
Maximum Graduation - Metric
25 mL
Closure Color
Red
Closure Included
Yes
Body Color
Clear
Graduation Increments - Metric
1 mL
Capacity - Metric
250 mL
Capacity - English
8.45 fl oz
Body Material
LDPE
Closure Type
Screw On
Bottle Type
Adjustable Volume

Description

Dispensing Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 60 mm, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 282 mm, Clarity Translucent, Closure Included Yes, Closure Color Red, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 1 mL, Special Features LDPE Adjustable Volume Bottles with a PMP Dispenser Cup, Suitable for Foodstuff, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.