Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Volume DispensingBottle, PK10

  • Mfr # 206315

  • Zoro # G4702765


product price: $181.99
/pk 10, $18.20/ea
Free Shipping & Returns

Key Features

Closure Material
Polymethylpentene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206315
Zoro #
G4702765
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
75 mm
Height
324mm
Labware Height - English
12.75 in
Labware Height - Metric
324 mm
Body Diameter - Metric
75 mm
Overall Height - Metric
324 mm
Mouth Size
Narrow

Details

Item
Dispensing Bottle
Closure Material
Polymethylpentene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
500ml
Special Features
LDPE Adjustable Volume Bottles with a PMP Dispenser Cup, Suitable for Foodstuff
Labware Capacity - Metric
500 mL
Includes
Adjustable Cup
Graduation Range
5 to 25 mL
Labware Body Color
Clear
Includes Closure
Yes
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
PMP
Labware Body Material
LDPE
Labware Closure Type
Screw On
Labware Capacity - English
16 oz
Labware Clarity
Translucent
Bottle/Jar Type
Dispensing
Labware Basic Material
Plastic
Graduation Subdivisions
1 mL on Dispensing Cup
Labware Closure Color
Red
Bottle/Jar Shape
Round
Standards
FDA, REACH, RoHS
Graduated
Yes
Closure Included
Yes
Bottle Type
Adjustable Volume
Clarity
Translucent
Basic Material
Plastic
Closure Type
Screw On
Body Material
LDPE
Capacity - Metric
500 mL
Maximum Graduation - Metric
25 mL
Closure Color
Red
Graduation Increments - Metric
1 mL
Body Color
Clear
Capacity - English
16.9 fl oz

Description

Dispensing Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 75 mm, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 324 mm, Clarity Translucent, Closure Included Yes, Closure Color Red, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 1 mL, Special Features LDPE Adjustable Volume Bottles with a PMP Dispenser Cup, Suitable for Foodstuff, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.