Zoro Homepage

Adjustable Volume DispensingBottle, PK10

  • Mfr # 206325

  • Zoro # G4674302


product price: $221.99
/pk 10, $22.20/ea
Free Shipping & Returns

Key Features

Closure Material
Polymethylpentene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206325
Zoro #
G4674302
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
94 mm
Labware Height - English
14 in
Labware Height - Metric
354 mm
Height
354mm
Body Diameter - Metric
94 mm
Overall Height - Metric
354 mm
Mouth Size
Narrow

Details

Item
Dispensing Bottle
Closure Material
Polymethylpentene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
1,000mL
Labware Capacity - Metric
1 L
Labware Closure Type
Screw On
Graduation Range
6 to 25 mL
Special Features
LDPE Adjustable Volume Bottles with a PMP Dispenser Cup, Suitable for Foodstuff
Labware Closure Color
Red
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Dispensing
Labware Clarity
Translucent
Graduation Subdivisions
1 mL on Dispensing Cup
Includes
Adjustable Cup
Labware Body Color
Clear
Labware Body Material
LDPE
Labware Capacity - English
32 oz
Labware Closure Material
PMP
Includes Closure
Yes
Bottle/Jar Shape
Round
Pre-Cleaned
None
Standards
FDA, REACH, RoHS
Bottle Type
Adjustable Volume
Body Material
LDPE
Capacity - English
33.81 fl oz
Maximum Graduation - Metric
25 mL
Closure Type
Screw On
Graduation Increments - Metric
1 mL
Clarity
Translucent
Body Color
Clear
Capacity - Metric
1 L
Basic Material
Plastic
Closure Color
Red
Closure Included
Yes
Graduated
Yes

Description

Dispensing Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 94 mm, Bottle Type Adjustable Volume, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 354 mm, Clarity Translucent, Closure Included Yes, Closure Color Red, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 1 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.