Zoro Homepage

Adjustable Volume DispensingBottle, PK10

  • Mfr # 206345

  • Zoro # G4688424


product price: $206.99
/pk 10, $20.70/ea
Free Shipping & Returns

Key Features

Closure Material
Polymethylpentene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206345
Zoro #
G4688424
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
75 mm
Height
340mm
Labware Height - English
13.4 in
Labware Height - Metric
340 mm
Mouth Size
Narrow
Overall Height - Metric
340 mm
Body Diameter - Metric
75 mm

Details

Item
Dispensing Bottle
Closure Material
Polymethylpentene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
500ml
Labware Capacity - Metric
500 mL
Labware Basic Material
Plastic
Bottle/Jar Type
Dispensing
Graduation Range
5 to 50 mL
Labware Body Material
LDPE
Labware Capacity - English
16 oz
Labware Closure Type
Screw On
Bottle/Jar Shape
Round
Special Features
LDPE Adjustable Volume Bottles with a PMP Dispenser Cup, Suitable for Foodstuff
Graduation Subdivisions
1 mL on Dispensing Cup
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Labware Closure Color
Red
Includes Closure
Yes
Includes
Adjustable Cup
Labware Closure Material
PMP
Labware Clarity
Translucent
Pre-Cleaned
None
Standards
FDA, REACH, RoHS
Clarity
Translucent
Body Color
Clear
Closure Type
Screw On
Closure Color
Red
Bottle Type
Adjustable Volume
Graduation Increments - Metric
1 mL
Capacity - English
16.9 fl oz
Closure Included
Yes
Maximum Graduation - Metric
50 mL
Capacity - Metric
500 mL
Basic Material
Plastic
Graduated
Yes
Body Material
LDPE

Description

Dispensing Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 75 mm, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 340 mm, Clarity Translucent, Closure Included Yes, Closure Color Red, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 1 mL, Special Features LDPE Adjustable Volume Bottles with a PMP Dispenser Cup, Suitable for Foodstuff, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.