Zoro Homepage

Adjustable Volume DispensingBottle, PK10

  • Mfr # 206355

  • Zoro # G4691294


product price: $245.99
/pk 10, $24.60/ea
Free Shipping & Returns

Key Features

Closure Material
Polymethylpentene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206355
Zoro #
G4691294
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
94 mm
Height
370mm
Labware Height - English
14.6 in
Labware Height - Metric
370 mm
Body Diameter - Metric
94 mm
Mouth Size
Narrow
Overall Height - Metric
370 mm

Details

Item
Dispensing Bottle
Closure Material
Polymethylpentene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
1,000mL
Special Features
LDPE Adjustable Volume Bottles with a PMP Dispenser Cup, Suitable for Foodstuff
Labware Body Material
LDPE
Graduation Subdivisions
1 mL on Dispensing Cup
Pre-Cleaned
None
Bottle/Jar Shape
Round
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Labware Body Color
Clear
Labware Closure Material
PMP
Labware Capacity - Metric
1 L
Labware Capacity - English
32 oz
Bottle/Jar Type
Dispensing
Labware Closure Color
Red
Graduation Range
5 to 50 mL
Includes
Adjustable Cup
Labware Clarity
Translucent
Includes Closure
Yes
Standards
FDA, REACH, RoHS
Graduated
Yes
Clarity
Translucent
Closure Included
Yes
Body Color
Clear
Graduation Increments - Metric
1 mL
Maximum Graduation - Metric
50 mL
Body Material
LDPE
Basic Material
Plastic
Capacity - Metric
1 L
Closure Type
Screw On
Capacity - English
33.81 fl oz
Bottle Type
Adjustable Volume
Closure Color
Red

Description

Dispensing Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 94 mm, Bottle Type Adjustable Volume, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 370 mm, Clarity Translucent, Closure Included Yes, Closure Color Red, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 1 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.