Zoro Homepage

Autoclave Sterility Tape 50m

  • Mfr # 202065

  • Zoro # G4673986


product price: $31.75
/ea

Key Features

Overall Width
748
Chamber Length
50m
Cycle Time
20 min
Subject Matter
Health and Safety
Special Features
50 m L x 19 mm W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202065
Zoro #
G4673986
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
748
Chamber Length
50m
Tape Length
54 yd
Tape Width
3/4 in

Details

Item
Sterilization Tape
Cycle Time
20 min
Subject Matter
Health and Safety
Special Features
50 m L x 19 mm W
Standards
ISO 11140/2005
Product Type
Autoclave Sterility Tape
Tape Color
Brown
Indicator Color Before
White
Compatible Sterilization Process
Dry Heat
Indicator Color After
Brown

Description

Autoclave Sterility Tape, Cycle Time 20 min, Tape Length 54 yd, Tape Width 3/4 in, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.