Zoro Homepage

Beaker, Polypropylene, Low Form with Handle, 5 L / 1.32 gal Capacity, Not Rated Not Applicable

  • Mfr # 326495-5000

  • Zoro # G3903837


product price: $46.69
/ea

Key Features

Body Material
Polypropylene
Beaker Type
Low Form with Handle
Capacity - Metric
5 L
Capacity - English
1.32 gal
Outside Diameter - Metric
190 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326495-5000
Zoro #
G3903837
UPC #
-
Country of Origin
Italy

Dimensions

Outside Diameter - Metric
190 mm
Labware Inside Dia. - English
7.3 in
Labware Inside Dia. - Metric
186 mm
Labware Height - English
8.9 in
Labware Outside Dia. - English
7.5 in
Overall Height - Metric
225 mm
Labware Height - Metric
225 mm

Description

Beaker, Capacity - Metric 5 L, Capacity - English 1.32 gal, Product Type Beaker, Beaker Type Low Form with Handle, Outside Diameter - Metric 190 mm, Overall Height - Metric 225 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 250 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Special Features Molded Graduations, No-Drip Spout, Disposable/Reusable Reusable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.