Bio-bin Waste Container, 2.5L, PK50
Mfr # 797303-0002
Zoro # G4993231
product price: $227.99
/pk 50, $4.56/ea
Free Shipping & Returns
Key Features
Can Material
Recycled Paper
Height
4 3/4 in
Width
4 5/16 in
Length
9 in
Can Color
Green, Orange, Red, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
797303-0002
Zoro #
G4993231
UPC #
-
Country of Origin
China
Dimensions
Height
4 3/4 in
Width
4 5/16 in
Length
9 in
Details
Item
Waste Disposal Container
Can Material
Recycled Paper
Can Capacity
0.7 gal
Can Color
Green, Orange, Red, White
Material
Recycled Paper
Capacity
11/16 gal
Color
Green/Orange/Red/White
Standards
UN 3291
Product Type
Waste Disposal Container
Lid Features
Built-In
Description
Waste Disposal Container, Capacity 11/16 gal, Material Recycled Paper, Color Green/Orange/Red/White, Height 4 3/4 in, Width 4 5/16 in, Length 9 in, Product Type Waste Disposal Container, Container Diameter Not Applicable, Lid Features Built-In, Standards UN 3291, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.