Bio-bin Waste Container, 6L, PK40
Mfr # 797303-0006
Zoro # G4993247
product price: $299.99
/pk 40, $7.50/ea
Free Shipping & Returns
Key Features
Can Material
Recycled Paper
Height
15 in
Width
6 in
Length
6 in
Can Color
Green, Orange, Red, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
797303-0006
Zoro #
G4993247
UPC #
-
Country of Origin
China
Dimensions
Height
15 in
Width
6 in
Length
6 in
Details
Item
Waste Disposal Container
Can Material
Recycled Paper
Can Capacity
1.6 gal
Can Color
Green, Orange, Red, White
Color
Green/Orange/Red/White
Capacity
1 9/16 gal
Material
Recycled Paper
Standards
UN 3291
Product Type
Waste Disposal Container
Lid Features
Built-In
Description
Waste Disposal Container, Capacity 1 9/16 gal, Material Recycled Paper, Color Green/Orange/Red/White, Height 15 in, Width 6 in, Length 6 in, Product Type Waste Disposal Container, Container Diameter Not Applicable, Lid Features Built-In, Standards UN 3291, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.