Zoro Homepage
This item is Discontinued.
Dynalon BKR W/ HNDL INTER FORM PP 50mL, PK5 526475-0050

BKR W/ HNDL INTER FORM PP 50mL, PK5 (Discontinued)

  • Mfr # 526475-0050
  • Zoro # G4715191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526475-0050
Zoro #
G4715191
UPC #
-
Country of Origin
United Kingdom

Dimensions

Labware Height - Metric
60 mm
Labware Inside Dia. - English
1.8 in
Labware Outside Dia. - Metric
50 mm
Labware Outside Dia. - English
2 in
Labware Height - English
2.4 in
Labware Inside Dia. - Metric
46 mm

Details

Beaker Type
Intermediate Form with Handle
Item
Beaker With Handle
Labware Capacity - English
1.69 oz
Labware Capacity - Metric
50mL
Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Graduations
Yes
Graduation Subdivisions
10ml
Disposable/ Reusable
Reusable
Labware Clarity
Transparent
Sterile/Non-Sterile
Non-Sterile
Special Features
Ergonomically designed handle with thumb grip for easy carrying
Capacity
50ml
Material of Construction
polypropylene
Autoclavable
Yes
Graduation Range
10 to 50mL

Description

Beaker with Handle, Beaker Type Intermediate Form with Handle, Autoclavable Yes, Special Features Ergonomically designed handle with thumb grip for easy carrying, Sterile/Non-Sterile Non-Sterile, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.