Zoro Homepage
This item is Discontinued.
Dynalon BKR W/ HNDL INTER PP 3000mL 526475-3000

BKR W/ HNDL INTER PP 3000mL (Discontinued)

  • Mfr # 526475-3000
  • Zoro # G4149363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526475-3000
Zoro #
G4149363
UPC #
-
Country of Origin
United Kingdom

Dimensions

Labware Height - English
8.5 in
Labware Inside Dia. - Metric
172 mm
Labware Height - Metric
215 mm

Details

Beaker Type
Intermediate Form
Item
Beaker With Handle
Labware Capacity - English
101.4 oz
Labware Capacity - Metric
3000mL
Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Graduations
Yes
Graduation Subdivisions
200ml
Labware Clarity
Transparent
Material of Construction
polypropylene
Graduation Range
100 to 3000mL
Capacity
3000mL
Special Features
Ergonomically designed handle with thumb grip for easy carrying

Description

Beaker with Handle, Beaker Type Intermediate Form, Special Features Ergonomically designed handle with thumb grip for easy carrying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.