Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue, Wash Bottle Closure

  • Mfr # WGZ234W

  • Zoro # G4773492


product price: $3.75
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
48.26 mm
Cap Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGZ234W
Zoro #
G4773492
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
48.26 mm
Labware Height - English
4.05 in
Labware Height - Metric
103 mm
Screw Closure Size
48-400 mm
Mouth Size
Wide

Details

Item
Closure
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Cap Material
Polypropylene
Labware Body Color
Clear
Wash Bottle Style
Standard Spout
Labware Closure Material
Polypropylene
Labware Clarity
Translucent
Labware Capacity - English
8 oz
Labware Body Material
LDPE
Labware Capacity - Metric
250 mL
Bottle Material
LDPE
Vented/Nonvented
Nonvented
Spout Style
Standard Spout
Venting
Non-Vented
Labware Basic Material
Plastic
Color
Blue
Cap Color
Blue
Labware Closure Color
Blue
Special Features
Imprinted Bottles Clearly Identify Contents, Helping to Eliminate Cross-Contamination
Closure Color
Blue
Septa Included
No
Closure Type
Screw On
Product Type
Wash Bottle Closure
Vented
Yes
Closure Liner Material
Unlined

Description

Closure, Diameter 48.26 mm, Screw Closure Size 48-400 mm, Closure Material Polypropylene, Product Type Wash Bottle Closure, Closure Color Blue, Closure Liner Material Unlined, Closure Type Screw On, Autoclavable No, Septa Included No, Vented Yes, Mouth Size Wide, Standards Not Applicable, Special Features Imprinted Bottles Clearly Identify Contents, Helping to Eliminate Cross-Contamination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.