Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 1000mL, LDPE, Narrow, Gray, PK10

  • Mfr # 201295-1000

  • Zoro # G6727743


product price: $58.45
/pk 10, $5.85/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
93 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201295-1000
Zoro #
G6727743
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
93 mm
Screw Closure Size
34.5mm
Height
213mm
Labware Height - Metric
213 mm
Labware Height - English
8.4 in
Overall Height - Metric
208 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
33 mm
Body Diameter - Metric
93 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
1000mL
Labware Closure Material
LDPE
Labware Closure Liner Material
LDPE
Labware Clarity
Opaque
Includes
Easy grip cap
Special Features
Suitable for Foodstuff
Labware Basic Material
Plastic
Includes Closure
Yes
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
32 oz
Labware Body Material
LDPE
Labware Closure Color
Gray
Labware Closure Type
Screw On
Graduation Range
100 to 1,000 mL
Pre-Cleaned
None
Graduation Subdivisions
100 mL
Labware Body Color
Gray
Labware Capacity - Metric
1 L
Body Material
Polyethylene
Graduated
Yes
Maximum Graduation - Metric
1 L
Body Color
Gray
Capacity - English
33.81 fl oz
Closure Included
Yes
Basic Material
Plastic
Closure Liner Material
LDPE
Capacity - Metric
1 L
Closure Type
Screw On
Clarity
Opaque
Closure Color
Gray
Bottle Type
Storage

Description

Bottle, Body Color Gray, Body Diameter - Metric 93 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 208 mm, Clarity Opaque, Closure Included Yes, Closure Color Gray, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Special Features Suitable for Foodstuff, Shape Round, Basic Material Plastic, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.