Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 125mL, LDPE, Narrow, Gray, PK50

  • Mfr # 201295-0125

  • Zoro # G6579072


product price: $115.99
/pk 50, $2.32/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201295-0125
Zoro #
G6579072
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
46 mm
Labware Height - English
4.5 in
Height
115mm
Labware Height - Metric
115 mm
Screw Closure Size
18.5mm
Overall Height - Metric
107 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
18.5 mm
Body Diameter - Metric
46 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
125ml
Labware Closure Liner Material
LDPE
Bottle/Jar Shape
Round
Graduation Range
0 to 125 mL
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
LDPE
Labware Basic Material
Plastic
Labware Closure Color
Gray
Labware Body Color
Gray
Labware Closure Type
Screw On
Labware Capacity - English
4 oz
Includes
Easy grip cap
Labware Capacity - Metric
125 mL
Labware Closure Material
LDPE
Pre-Cleaned
None
Special Features
Suitable for Foodstuff
Graduation Subdivisions
20 mL
Includes Closure
Yes
Labware Clarity
Opaque
Body Color
Gray
Bottle Type
Storage
Maximum Graduation - Metric
125 mL
Graduated
Yes
Body Material
Polyethylene
Capacity - English
4.22 fl oz
Closure Type
Screw On
Capacity - Metric
125 mL
Clarity
Opaque
Closure Included
Yes
Closure Liner Material
LDPE
Basic Material
Plastic
Closure Color
Gray

Description

Bottle, Body Color Gray, Body Diameter - Metric 46 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 107 mm, Clarity Opaque, Closure Included Yes, Closure Color Gray, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Special Features Suitable for Foodstuff, Shape Round, Basic Material Plastic, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.