Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 2000mL, LDPE, Narrow, Gray, PK2

  • Mfr # 201295-2000

  • Zoro # G6888235


product price: $28.99
/pk 2, $14.50/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
116 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201295-2000
Zoro #
G6888235
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
116 mm
Screw Closure Size
34.5mm
Labware Height - English
10.75 in
Height
273mm
Labware Height - Metric
273 mm
Overall Height - Metric
266 mm
Neck Inside Diameter - Metric
33 mm
Body Diameter - Metric
116 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
2,000mL
Labware Closure Liner Material
LDPE
Labware Body Material
LDPE
Labware Closure Color
Gray
Labware Capacity - English
68 oz
Graduation Range
100 to 2,000 mL
Labware Body Color
Gray
Labware Basic Material
Plastic
Labware Clarity
Opaque
Includes
Easy grip cap
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Round
Includes Closure
Yes
Graduation Subdivisions
100 mL
Labware Capacity - Metric
2 L
Special Features
Suitable for Foodstuff
Labware Closure Material
LDPE
Pre-Cleaned
None
Labware Closure Type
Screw On
Basic Material
Plastic
Maximum Graduation - Metric
2 L
Capacity - Metric
2 L
Bottle Type
Storage
Closure Liner Material
LDPE
Closure Type
Screw On
Body Material
Polyethylene
Graduated
Yes
Clarity
Opaque
Closure Included
Yes
Closure Color
Gray
Capacity - English
67.6 fl oz
Body Color
Gray

Description

Bottle, Body Color Gray, Body Diameter - Metric 116 mm, Bottle Type Storage, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 266 mm, Clarity Opaque, Closure Included Yes, Closure Color Gray, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Special Features Suitable for Foodstuff, Shape Round, Basic Material Plastic, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.