Zoro Homepage

Bottle, 250mL, LDPE, Narrow, Gray, PK50

  • Mfr # 201295-0250

  • Zoro # G6745426


product price: $149.99
/pk 50, $3.00/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201295-0250
Zoro #
G6745426
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
60 mm
Labware Height - English
5.4 in
Screw Closure Size
23mm
Labware Height - Metric
137 mm
Height
137mm
Overall Height - Metric
131 mm
Neck Inside Diameter - Metric
23 mm
Mouth Size
Narrow
Body Diameter - Metric
60 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
250ml
Labware Clarity
Opaque
Labware Closure Liner Material
LDPE
Includes
Easy grip cap
Graduation Subdivisions
25 mL
Labware Body Color
Gray
Labware Capacity - Metric
250 mL
Bottle/Jar Shape
Round
Labware Capacity - English
8 oz
Special Features
Suitable for Foodstuff
Sterile/Non-Sterile
Non-Sterile
Graduation Range
25 to 250 mL
Labware Closure Color
Gray
Labware Closure Material
LDPE
Labware Closure Type
Screw On
Pre-Cleaned
None
Labware Body Material
LDPE
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Liner Material
LDPE
Graduated
Yes
Clarity
Opaque
Bottle Type
Storage
Basic Material
Plastic
Body Color
Gray
Capacity - Metric
250 mL
Closure Included
Yes
Body Material
Polyethylene
Maximum Graduation - Metric
250 mL
Closure Color
Gray
Capacity - English
8.45 fl oz
Closure Type
Screw On

Description

Bottle, Body Color Gray, Body Diameter - Metric 60 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 131 mm, Clarity Opaque, Closure Included Yes, Closure Color Gray, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Special Features Suitable for Foodstuff, Shape Round, Basic Material Plastic, Closure Type Screw On, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.