Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 500mL, LDPE, Narrow, Gray, PK25

  • Mfr # 201295-0500

  • Zoro # G6735084


product price: $95.89
/pk 25, $3.84/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
74 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201295-0500
Zoro #
G6735084
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
74 mm
Labware Height - Metric
165 mm
Labware Height - English
6.5 in
Height
165mm
Screw Closure Size
23mm
Mouth Size
Narrow
Body Diameter - Metric
74 mm
Overall Height - Metric
157 mm
Neck Inside Diameter - Metric
23 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
500ml
Labware Capacity - English
16 oz
Labware Closure Liner Material
LDPE
Special Features
Suitable for Foodstuff
Labware Clarity
Opaque
Includes
Easy grip cap
Labware Body Material
LDPE
Labware Capacity - Metric
500 mL
Labware Basic Material
Plastic
Graduation Subdivisions
50 mL
Pre-Cleaned
None
Labware Closure Color
Gray
Labware Closure Type
Screw On
Labware Body Color
Gray
Graduation Range
100 to 500 mL
Includes Closure
Yes
Bottle/Jar Shape
Round
Labware Closure Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Graduated
Yes
Maximum Graduation - Metric
500 mL
Capacity - English
16.9 fl oz
Clarity
Opaque
Closure Color
Gray
Bottle Type
Storage
Basic Material
Plastic
Body Material
Polyethylene
Closure Liner Material
LDPE
Closure Type
Screw On
Closure Included
Yes
Body Color
Gray
Capacity - Metric
500 mL

Description

Bottle, Body Color Gray, Body Diameter - Metric 74 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 157 mm, Clarity Opaque, Closure Included Yes, Closure Color Gray, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Special Features Suitable for Foodstuff, Shape Round, Basic Material Plastic, Closure Type Screw On, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.