Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 50mL, LDPE, Narrow, Gray, PK50

  • Mfr # 201295-0050

  • Zoro # G6712255


product price: $95.89
/pk 50, $1.92/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201295-0050
Zoro #
G6712255
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
39 mm
Screw Closure Size
18.5mm
Height
76mm
Labware Height - English
3 in
Labware Height - Metric
76 mm
Mouth Size
Narrow
Overall Height - Metric
70 mm
Body Diameter - Metric
39 mm
Neck Inside Diameter - Metric
18.5 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
50ml
Labware Closure Color
Gray
Includes
Easy grip cap
Labware Clarity
Opaque
Labware Body Color
Gray
Labware Closure Liner Material
LDPE
Labware Capacity - English
1.7 oz
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Round
Graduation Subdivisions
10 mL
Labware Capacity - Metric
50 mL
Special Features
Suitable for Foodstuff
Graduation Range
10 to 50 mL
Pre-Cleaned
None
Labware Closure Type
Screw On
Labware Body Material
LDPE
Labware Closure Material
LDPE
Includes Closure
Yes
Labware Basic Material
Plastic
Graduated
Yes
Capacity - English
1.69 fl oz
Body Color
Gray
Basic Material
Plastic
Closure Included
Yes
Closure Type
Screw On
Maximum Graduation - Metric
50 mL
Capacity - Metric
50 mL
Body Material
Polyethylene
Bottle Type
Storage
Closure Color
Gray
Clarity
Opaque
Closure Liner Material
LDPE

Description

Bottle, Body Color Gray, Body Diameter - Metric 39 mm, Bottle Type Storage, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Overall Height - Metric 70 mm, Clarity Opaque, Closure Included Yes, Closure Color Gray, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Special Features Suitable for Foodstuff, Shape Round, Basic Material Plastic, Closure Type Screw On, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.