Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Grad Write-On 1000 ml D, PK6

  • Mfr # 501505-1000

  • Zoro # G3983287


product price: $54.19
/pk 6, $9.03/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
3.543 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501505-1000
Zoro #
G3983287
UPC #
-
Country of Origin
China

Dimensions

Diameter
3.543 in
Labware Height - English
8.1 in
Height
8.228"
Screw Closure Size
65mm
Labware Height - Metric
209 mm
Mouth Size
Wide
Overall Height - Metric
209 mm
Neck Inside Diameter - Metric
54 mm
Body Diameter - Metric
90 mm

Details

Item
Graduated Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
1,000mL/32 oz.
Labware Body Material
Polypropylene
Includes Closure
Yes
Labware Capacity - Metric
1 L
Labware Closure Material
Polypropylene
Labware Capacity - English
32 oz
Special Features
Clear, Crisp Printed Graduations Show Milliliters and Fluid Ounces, Allowing Estimation of Volumes Remaining and/or Decanted, Full Range of Sizes with High Chemical Resistance, High Performance Bottles are Ideal for a Wide Range of Liquids and Solids, Leak-Proof Construction, Printed with Large White Marker Space for Clear, Easy and Safe Labeling
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
White Clear
Labware Basic Material
Plastic
Graduation Range
100 to 900 mL, 4 to 30 oz
Pre-Cleaned
None
Labware Clarity
Translucent
Bottle/Jar Shape
Round
Graduation Subdivisions
50 mL
Labware Closure Type
Screw On
Standards
FDA, REACH, RoHS
Body Color
Clear
Bottle Type
Storage
Graduation Increments - Metric
50 mL
Closure Color
Clear/White
Body Material
Polypropylene
Closure Type
Screw On
Basic Material
Plastic
Closure Liner Material
Unlined
Graduated
Yes
Clarity
Transparent
Capacity - Metric
1 L
Capacity - English
33.81 fl oz
Maximum Graduation - Metric
900 mL
Closure Included
Yes

Description

Graduated Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 90 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 209 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 50 mL, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.