Zoro Homepage

Bottle Grad Write-On 60 ml, PK12

  • Mfr # 501505-0060

  • Zoro # G4657432


product price: $37.29
/pk 12, $3.11/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
1.565 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501505-0060
Zoro #
G4657432
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
1.565 in
Labware Height - Metric
82 mm
Screw Closure Size
33mm
Labware Height - English
3.2 in
Height
3.3055"
Mouth Size
Wide
Body Diameter - Metric
40 mm
Overall Height - Metric
82 mm
Neck Inside Diameter - Metric
26 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
60mL/2 oz.
Labware Closure Material
Polypropylene
Labware Capacity - English
2 oz
Graduation Range
0.5 to 2 oz, 10 to 60 mL
Labware Body Color
Clear
Special Features
Clear, Crisp Printed Graduations Show Milliliters and Fluid Ounces, Allowing Estimation of Volumes Remaining and/or Decanted, Full Range of Sizes with High Chemical Resistance, High Performance Bottles are Ideal for a Wide Range of Liquids and Solids, Leak-Proof Construction, Printed with Large White Marker Space for Clear, Easy and Safe Labeling
Graduation Subdivisions
5 mL
Pre-Cleaned
None
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Round
Labware Basic Material
Plastic
Labware Clarity
Translucent
Labware Capacity - Metric
60 mL
Labware Body Material
Polypropylene
Labware Closure Color
White Clear
Includes Closure
Yes
Standards
FDA, REACH, RoHS
Graduation Increments - Metric
5 mL
Body Color
Clear
Closure Liner Material
Unlined
Closure Color
Clear/White
Capacity - Metric
60 mL
Closure Type
Screw On
Closure Included
Yes
Bottle Type
General Purpose
Maximum Graduation - Metric
60 mL
Basic Material
Plastic
Clarity
Transparent
Body Material
Polypropylene
Graduated
Yes
Capacity - English
2.02 fl oz

Description

Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 40 mm, Bottle Type General Purpose, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 82 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 5 mL, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.