Bottle Plunger Replacement
Mfr # 507-0001
Zoro # G4694934
product price: $9.19
/eaKey Features
Product Type
Bottle Plunger Replacement
Color
White
Overall Width
1 5/8 in
Material
ABS Plastic
Standards
REACH Compliant, RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
507-0001
Zoro #
G4694934
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1 5/8 in
Overall Height
16 in
Screw Closure Size
38mm
Overall Height - Metric
16 in
Overall Width - Metric
1.63 in
Details
Item
Bottle Plunger Replacement
Product Type
Bottle Plunger Replacement
Color
White
Material
ABS Plastic
Standards
REACH Compliant, RoHS Compliant
Closure Material
PP
Body Material
Acrylonitrile Butadiene Styrene
Body Color
White
Description
Bottle Plunger Replacement, Body Material Acrylonitrile Butadiene Styrene, Product Type Bottle Plunger Replacement, Closure Material PP, Overall Width - Metric 1.63 in, Overall Height - Metric 16 in, Screw Closure Size 38mm, Body Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.