Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Round, HDPE, Clear, 4 oz., PK300

  • Mfr # 301615-0004

  • Zoro # G0226121


product price: $470.99
/pk 300, $1.57/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301615-0004
Zoro #
G0226121
UPC #
-
Country of Origin
China

Dimensions

Diameter
50 mm
Labware Screw Closure Size
38-400 mm
Labware Height - Metric
100 mm
Labware Height - English
3.94 in
Labware Depth - Metric
100 mm
Screw Closure Size
38-400 mm
Overall Depth - Metric
100 mm
Neck Inside Diameter - Metric
33 mm
Mouth Size
Wide
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
50 mm
Overall Height - Metric
99 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Closure Liner Material
Unlined
Labware Closure Liner Design
Flat
Labware Body Color
Clear
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware USP Specification
Type I
Labware ASTM Specification
E288-10, E982-94 (2015)
Labware Basic Material
Plastic
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Labware Closure Color
Clear
Labware Capacity - Metric
125 mL
Special Features
FDA Approved Resin, Leak-Proof, Rigid
Glassware Class
Not Rated
Labware Capacity - English
4 oz
Bottle/Jar Shape
Round
Labware Body Material
HDPE
Labware Clarity
Translucent
Labware Closure Type
Screw On
Standards
FDA
ASTM Specification
E288-10, E982-94 (2015)
Graduated
No
Closure Liner Design
Flat
Body Color
Clear
Closure Included
Yes
Capacity - Metric
125 mL
Closure Liner Material
Unlined
Capacity - English
4 fl oz
Body Material
HDPE
Closure Color
Clear
USP Specification
Type I
Closure Type
Screw On
Basic Material
Plastic
Clarity
Translucent
Bottle Type
Laboratory

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 50 mm, Bottle Type Laboratory, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 99 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-400 mm, Closure Color Clear, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.