Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Sq 1000 ml PC PK6

  • Mfr # 626284-1000

  • Zoro # G4703194


product price: $93.29
/pk 6, $15.55/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Octagonal
Capacity
1,000mL/32 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626284-1000
Zoro #
G4703194
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Labware Depth - English
3.6 in
Labware Height - Metric
213 mm
Depth
3.614"
Labware Screw Closure Size
38-430 mm
Labware Width - English
3.61 in
Width
3.614"
Height
8.5"
Labware Height - English
8.5 in
Screw Closure Size
38-430 mm
Overall Depth - Metric
91.44 mm
Overall Height - Metric
213 mm
Overall Width - Metric
91.69 mm
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
97 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Octagonal
Capacity
1,000mL/32 oz.
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Graduation Range
50 to 1,000 mL
Labware Closure Material
Polypropylene
Labware Closure Type
Screw On
Labware Capacity - Metric
1 L
Labware Clarity
Transparent
Labware Basic Material
Plastic
Labware Capacity - English
32 oz
Includes Closure
Yes
Special Features
Graduation Markings are Optically Clear Molded-In, Leak-Proof, Octagonal Square Shape for Easy Pouring and Space Storage, Polycarbonate Media Bottle with Polypropylene Closure, Transparent and Autoclavable
Graduation Subdivisions
50 mL
Bottle/Jar Shape
Octagonal
Labware Body Color
Clear
Bottle/Jar Type
Media
Labware Closure Color
Blue
Labware Body Material
Polycarbonate
Standards
FDA, RoHS
Body Material
Polycarbonate
Body Color
Clear
Closure Type
Screw On
Clarity
Transparent
Maximum Graduation - Metric
1 L
Capacity - Metric
1 L
Bottle Type
Media
Graduation Increments - Metric
50 mL
Basic Material
Plastic
Closure Included
Yes
Capacity - English
33.81 fl oz
Closure Color
Blue
Graduated
Yes

Description

Bottle, Body Color Clear, Body Material Polycarbonate, Body Diameter - Metric 97 mm, Bottle Type Media, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 213 mm, Closure Included Yes, Screw Closure Size 38-430 mm, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 50 mL, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.