Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Sq 125ml PC PK6

  • Mfr # 626284-0125

  • Zoro # G4668483


product price: $43.79
/pk 6, $7.30/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Octagonal
Capacity
125mL/4 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626284-0125
Zoro #
G4668483
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.14"
Screw Closure Size
38-430 mm
Labware Height - English
4.38 in
Labware Width - English
2.14 in
Labware Screw Closure Size
38-430 mm
Width
2.14"
Labware Height - Metric
107 mm
Labware Depth - English
2.14 in
Height
4.379"
Overall Width - Metric
54.35 mm
Mouth Size
Narrow
Body Diameter - Metric
54 mm
Minimum Screw Closure Size
38 mm
Overall Depth - Metric
54.35 mm
Overall Height - Metric
107 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Octagonal
Capacity
125mL/4 oz.
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
Polycarbonate
Labware Body Color
Clear
Pre-Cleaned
None
Bottle/Jar Shape
Octagonal
Labware Capacity - English
4 oz
Labware Basic Material
Plastic
Labware Clarity
Transparent
Labware Closure Type
Screw On
Bottle/Jar Type
Media
Graduation Range
25 to 125 mL
Includes Closure
Yes
Labware Capacity - Metric
125 mL
Special Features
Graduation Markings are Optically Clear Molded-In, Leak-Proof, Octagonal Square Shape for Easy Pouring and Space Storage, Polycarbonate Media Bottle with Polypropylene Closure
Labware Closure Material
Polypropylene
Graduation Subdivisions
25 mL
Labware Closure Color
Blue
Standards
FDA, RoHS
Graduation Increments - Metric
25 mL
Body Color
Clear
Capacity - English
4.22 fl oz
Maximum Graduation - Metric
125 mL
Bottle Type
Media
Closure Color
Blue
Body Material
Polycarbonate
Closure Type
Screw On
Clarity
Transparent
Capacity - Metric
125 mL
Closure Included
Yes
Basic Material
Plastic
Graduated
Yes

Description

Bottle, Body Color Clear, Body Material Polycarbonate, Body Diameter - Metric 54 mm, Bottle Type Media, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 107 mm, Clarity Transparent, Closure Included Yes, Screw Closure Size 38-430 mm, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.