Bowl, Polypropylene, White, 350.52x160mm
Mfr # 208135
Zoro # G6570252
product price: $17.49
/eaKey Features
Color
White
Material
Plastic
Diameter
350.52 mm
Height
160 mm
Application
Holding Liquid or Solids
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208135
Zoro #
G6570252
UPC #
-
Country of Origin
Italy
Dimensions
Diameter
350.52 mm
Height
160 mm
Size
10 L
Overall Height
6.3 in
Details
Color
White
Material
Plastic
Application
Holding Liquid or Solids
Item
Bowl
Finish
Unfinished
Capacity
10 L
Max. Temp.
121 Degrees C
Product Type
Evaporating Dish
Autoclavable
Yes
Description
Bowl, Diameter 350.52 mm, Overall Height 6.3 in, Capacity 10 L, Product Type Evaporating Dish, Finish Unfinished, Material Plastic, Autoclavable Yes, Color White, Application Holding Liquid or Solids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.