Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BTL GRAD SQ HDPE 2L WH, PK6

  • Mfr # 201315-2000W

  • Zoro # G4681056


product price: $67.99
/pk 6, $11.33/ea

Key Features

Closure Material
HDPE
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
2,000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201315-2000W
Zoro #
G4681056
UPC #
-
Country of Origin
Italy

Dimensions

Labware Height - English
9.65 in
Depth
19.08"
Labware Height - Metric
245 mm
Height
9-7/8"
Width
3-3/5"
Labware Depth - Metric
245 mm
Labware Width - English
3.6 in
Overall Height - Metric
245.11 mm
Overall Width - Metric
114.3 mm
Overall Depth - Metric
95.25 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
HDPE
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
2,000mL
Labware Capacity - English
68 oz
Bottle/Jar Shape
Square
Labware Clarity
Opaque
Pre-Cleaned
None
Labware Closure Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Closure Color
White Clear
Labware Body Color
White
Labware Closure Type
Screw On
Labware Basic Material
Plastic
Labware Capacity - Metric
2 L
Labware Body Material
HDPE
Special Features
Ergonomic Hand Grip Allowing for Greater Ease in Pouring
Graduation Subdivisions
50 mL
Graduation Range
100 to 2,000 mL
Standards
FDA, REACH, RoHS
Basic Material
Plastic
Capacity - English
67.6 fl oz
Body Material
HDPE
Closure Included
Yes
Capacity - Metric
2 L
Graduated
Yes
Closure Liner Material
Unlined
Closure Type
Screw On
Body Color
White
Bottle Type
Storage
Maximum Graduation - Metric
2 L
Clarity
Opaque
Graduation Increments - Metric
50 mL
Closure Color
Clear/White

Description

Bottle, Body Color White, Body Material HDPE, Bottle Type Storage, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 245.11 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 50 mL, Closure Material HDPE, Special Features Ergonomic Hand Grip Allowing for Greater Ease in Pouring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.