Zoro Select
Carboy Light Weight 2.5 Gal HDPE
Mfr # 405614
Zoro # G4714841
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Screw On
- Labware Body Material HDPE
- Labware Basic Material Plastic
- Labware Capacity - Metric 9.5 L
- Labware Width - English 7.38 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- ZORO SELECT Vial with Cap, Assembled, 148 mL, PK240 (VIAL-40C)
- AIR-TITE Syringe, Bulk, 1mL Luer Lock, PK100 (MLB1-100)
- HEATHROW SCIENTIFIC Dropper Bulb, Latex Rubber, 2ml, 72/PK (142822)
- ZORO SELECT Jug, 64 oz, 38-400, PK108 (PLA-07608)
- ZORO SELECT Carboy, 18.9 L, 384.2 mm H, Natural, PK20 (PLA-03326)
- ZORO SELECT Utility Funnel Set, PP/HDPE (212195-0001)
- ZORO SELECT Pitcher, 2 qt., Stainless Steel (81020)
- ZORO SELECT Round Bottle, 1/2 gal., HDPE (HR64N-38)
- ZORO SELECT Short Stem Funnel, 65 mm, PK12 (3MKW9)
- ZORO SELECT Bottle, F-Style, 32 oz., HDPE (HF32W-33)
- Zoro Select Lab Carboys & Jugs