Zoro Homepage

Carrier, For 1000mL Bottle, 6 Compartments

  • Mfr # 165034

  • Zoro # G302745095


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
14 1/2 in
For Use With
1000mL Bottle
Material
HDPP
Number of Compartments
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165034
Zoro #
G302745095
UPC #
-
Country of Origin
United States

Dimensions

Length
14 1/2 in
Width
8 in
Container Height
6 in
Overall Length
14 1/2 in
Overall Width
8 in
Overall Height
15 1/4 in

Details

Color
White
For Use With
1000mL Bottle
Material
HDPP
Number of Compartments
6
Item
Bottle Carrier
Product Type
Bottle Carrier
Compatible Product Type
Carrying Bottles

Description

Bottle Carrier, For Use With 1000mL Bottle, Number of Compartments 6, Material HDPP, Color White, Width 8 in, Length 14 1/2 in, Includes Not Applicable, Container Height 6 in, Overall Height 15 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.